1" Entrance Cap, Clamp On Type, Alum

Item #: 332527
Cat #: 142
UPC: 018997001429
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Aluminum Entrance Cap, Clamp On Type For Rigid EMT

Overview

1 Inch Aluminum Entrance Cap, Clamp On Type For Rigid EMT
In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap.
Also known as: 018997001429, 142

Specifications

Diameter: 1 in
Type: Service Entrance Cap, Entrance Cap, Clamp-On
Size: 1
Diameter: 1 in
Size: 1
Type: Service Entrance Cap, Entrance Cap, Clamp-On

Customer Reviews

No reviews for this product
(0)