3" Entrance Cap, Clamp On Type, Alum

Item #: 332536
Cat #: 147
UPC: 018997001474
Sign In or Register to view pricing and more.
Documents & Guides
3" Aluminum Entrance Cap, Clamp On Type For Rigid Imc And Emt

Overview

3" Aluminum Entrance Cap, Clamp On Type For Rigid Imc And Emt
Also known as: 018997001474, 147

Specifications

Diameter: 3 in
Type: Service Entrance, Entrance Cap
Material: Steel
Size: 3
Diameter: 3 in
Material: Steel
Type: Service Entrance, Entrance Cap
Size: 3

Customer Reviews

No reviews for this product
(0)