Service Entrance Cable Caps, Zinc Die-Cast, 2-Hole Sizes
Item #:
11527
Cat #:
662
UPC:
018997006622
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable Caps, Zinc Die-Cast, 2-Hole Sizes - .80, Max Wire Diameter Of 1/0 - 4/0
Overview
Service Entrance Cable Caps, Zinc Die-Cast, 2-Hole Sizes - .80, Max Wire Diameter Of 1/0 - 4/0
Whatever your entrance cap needs, Arlington has one that fits the bill. We have two new sizes in our line of PVC Entrance Caps! In addition to the 1/2" to 2" trade sizes, we now offer a 2-1/2" cap and the combo 3" - 3-1/2" - 4". As for clamp-on styles, we offer 1/2" to 4" caps to fit rigid, EMT and PVC. PVC109, our new combo style is the same size as a 3" to 4" metal entrance cap, but it costs the same as a 3" PVC cap. It saves money and the hassle of stocking extra inventory because it works on three conduit sizes – 3", 3-1/2" and 4". Priced as a 3", the (supplied) adapter sleeves allow the 4" size to fit a 3" or 3-1/2" conduit.
Also known as: 018997006622, 662
Specifications
Type: | Clamp-On, Service Entrance Head |
Size: | 3 |
Diameter: | 7/8 in |
Type: | Clamp-On, Service Entrance Head |
Diameter: | 7/8 in |
Size: | 3 |
Customer Reviews
No reviews for this product
(0)