Guy-Grip Dead-End: Galvanized Steel, 1/4"

Item #: 316413
Cat #: GDE1104
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Guy-Grip Dead-End: Galvanized Steel, 1/4", 3W/7W, 25" Length, Color Code: Yellow

Overview

Guy-Grip Dead-End: Galvanized Steel, 1/4", 3W/7W, 25" Length, Color Code: Yellow
Also known as: GDE1104, pre form, preform

Specifications

Length: 25 in
Type: Cable Grip, Dead End
Material: Steel
Length: 25 in
Material: Steel
Type: Cable Grip, Dead End

Customer Reviews

No reviews for this product
(0)