Grips

38 Found
Preformed Line Products

Guy Grip, Dead-End, 3/8", 35" Length, Galvanized Steel

Item #: 267759
CAT #: GDE1107
UPC:
Sign In or Register to view pricing and more.
Preformed Line Products

Guy-Grip Dead-End: Galvanized Steel, 1/4"

Item #: 316413
CAT #: GDE1104
UPC:
Sign In or Register to view pricing and more.
Klein

Grip For High Strength Cable

Item #: 703168
CAT #: 1684-5F
UPC: 092644479465
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Ehs Cable, Curved Jaw

Item #: 829636
CAT #: 1684-74
UPC: 092644471728
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Bare Wire, Works Within 0.08 To 0.20-Inch

Item #: 599723
CAT #: 1613-30
UPC: 092644470127
Sign In or Register to view pricing and more.
Klein

Parallel Jaw Grip, 0.75-Inch Cable Capacity

Item #: 252391
CAT #: 1671-10
UPC: 092644471476
Sign In or Register to view pricing and more.
Eaton

ETN T0-1-15431/E Control Switch

Item #: 908832
CAT #: T0-1-15431/E
UPC:
Sign In or Register to view pricing and more.
Candela

Mini Indicator Lamp, 3.25W, 130V, Clear

Item #: 1112493
CAT #: 130MB-I
UPC:
Sign In or Register to view pricing and more.
A.B. Chance

BOLTED DEADEND

Item #: 985724
CAT #: ADEZ47N
UPC: 096359281139
Sign In or Register to view pricing and more.
Klein

Grip For High Strength Cables 0.55-Inch

Item #: 219644
CAT #: 1684-5
UPC: 092644471629
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Bare Wire 0.8 To 0.9-Inch

Item #: 333515
CAT #: 1656-60
UPC: 092644471179
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Bare Cables .2 To .4-Inch, Round

Item #: 303441
CAT #: 1656-20
UPC: 092644471049
Sign In or Register to view pricing and more.
Klein

Parallel Jaw Grip 2-1/2-Inch Length

Item #: 1060728
CAT #: 1685-20
UPC: 092644471759
Sign In or Register to view pricing and more.
Klein

Cable Grip, 0.25" Capacity

Item #: 348268
CAT #: 1604-10
UPC: 092644472022
Sign In or Register to view pricing and more.
Klein

Knurled Jaw Grip 0.75-Inch Cable Capacity

Item #: 1385006
CAT #: 1672-10
UPC: 092644471483
Sign In or Register to view pricing and more.
Klein

Chicago Grip With Latch 0.74-Inch Capacity

Item #: 333512
CAT #: 1656-40H
UPC: 092644471124
Sign In or Register to view pricing and more.
Preformed Line Products

Guy Grip, Dead-End, 3/8", 35" Length, Galvanized Steel

Guy Grip, Dead-End, 3/8 Inch, 35 Inch Length, Galvanized Steel, Orange Color Code, For Use With Extra High Strength, Siemens Martin, Utilities Grade Cable.
Item #: 267759
CAT #: GDE1107
UPC:
Sign In or Register to view pricing and more.
Preformed Line Products

Guy-Grip Dead-End: Galvanized Steel, 1/4"

Guy-Grip Dead-End: Galvanized Steel, 1/4", 3W/7W, 25" Length, Color Code: Yellow
Item #: 316413
CAT #: GDE1104
UPC:
Sign In or Register to view pricing and more.
Klein

Grip For High Strength Cable

Grip For High Strength Cable, Designed For Cable Sizes From 0.16-Inch (4.06 Mm) To 0.55-Inch (13.97 Mm)
Item #: 703168
CAT #: 1684-5F
UPC: 092644479465
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Ehs Cable, Curved Jaw

Chicago Grip For Ehs Cable, Curved Jaw, For Use On Aluminum, Copper, Weatherproof Coated Wire, Pvc Covered Conductors And Messenger And Guy Strand
Item #: 829636
CAT #: 1684-74
UPC: 092644471728
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Bare Wire, Works Within 0.08 To 0.20-Inch

Chicago Grip For Bare Wire, Works Within 0.08 To 0.20-Inch (2.0 To 5.1 Mm) Cable Diameter Range
Item #: 599723
CAT #: 1613-30
UPC: 092644470127
Sign In or Register to view pricing and more.
Klein

Parallel Jaw Grip, 0.75-Inch Cable Capacity

Parallel Jaw Grip, 0.75-Inch Cable Capacity, Design Includes A Latch, Plus A Large-Diameter Eye That Accommodates Large Hooks On Hoists, Winches And Tackle Blocks
Item #: 252391
CAT #: 1671-10
UPC: 092644471476
Sign In or Register to view pricing and more.
Eaton

ETN T0-1-15431/E Control Switch

CONTROL SWITCH
Item #: 908832
CAT #: T0-1-15431/E
UPC:
Sign In or Register to view pricing and more.
Candela

Mini Indicator Lamp, 3.25W, 130V, Clear

Indicator Lamp, 3.25 Watts, 130 Volts, Base: Mini Bayonet (BA9s), ANSI Code: 130MB
Item #: 1112493
CAT #: 130MB-I
UPC:
Sign In or Register to view pricing and more.
A.B. Chance

BOLTED DEADEND

BOLTED DEADEND
Item #: 985724
CAT #: ADEZ47N
UPC: 096359281139
Sign In or Register to view pricing and more.
Klein

Grip For High Strength Cables 0.55-Inch

Grip For High Strength Cables 0.55-Inch, Designed For Cable Sizes From 0.218 To 0.55-Inch (5.5 To 13.9 Mm)
Item #: 219644
CAT #: 1684-5
UPC: 092644471629
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Bare Wire 0.8 To 0.9-Inch

Chicago Grip For Bare Wire 0.8 To 0.9-Inch, Smooth Jaws Grip With Maximum Contact And Are Less Likely To Damage Conductors
Item #: 333515
CAT #: 1656-60
UPC: 092644471179
Sign In or Register to view pricing and more.
Klein

Chicago Grip For Bare Cables .2 To .4-Inch, Round

Chicago Grip For Bare Cables .2 To .4-Inch, Round, Smooth Inside Jaw Contour On This Series Of Grips Is Ideal For Bare Acsr, Aluminum, And Stranded Copper Cables
Item #: 303441
CAT #: 1656-20
UPC: 092644471049
Sign In or Register to view pricing and more.
Klein

Parallel Jaw Grip 2-1/2-Inch Length

Parallel Jaw Grip 2-1/2-Inch Length, Designed With A Round Inside-Jaw Contour For Maximum Contact To Minimize Conductor Damage
Item #: 1060728
CAT #: 1685-20
UPC: 092644471759
Sign In or Register to view pricing and more.
Klein

Cable Grip, 0.25" Capacity

Haven's« Cable Grip 0.25-Inch Capacity, Designed for use when light, compact grip is desired and where conductor damage is not a factor
Item #: 348268
CAT #: 1604-10
UPC: 092644472022
Sign In or Register to view pricing and more.
Klein

Knurled Jaw Grip 0.75-Inch Cable Capacity

Knurled Jaw Grip 0.75-Inch Cable Capacity, Design Includes A Latch, Plus A Large-Diameter Eye That Accommodates Large Hooks On Hoists, Winches And Tackle Blocks
Item #: 1385006
CAT #: 1672-10
UPC: 092644471483
Sign In or Register to view pricing and more.
Klein

Chicago Grip With Latch 0.74-Inch Capacity

Chicago Grip With Latch 0.74-Inch Capacity, Hot-Line Grips For Both Bare And Insulated Conductors
Item #: 333512
CAT #: 1656-40H
UPC: 092644471124
Sign In or Register to view pricing and more.
Page 1 of 3
38 Items found