MTC RJK3 1/4" - 4" ROOF JACK KIT

Item #: 202517
Cat #: RJK3
UPC: 639720314021
Sign In or Register to view pricing and more.
Documents & Guides
MTC RJK3 1/4" - 4" ROOF JACK KIT (8" BASE)

Overview

MTC RJK3 1/4" - 4" ROOF JACK KIT (8" BASE)
Also known as: 639720314021, RJK3

Specifications

Size: 1/4 - 4 in
Size: 1/4 - 4 in

Customer Reviews

No reviews for this product
(0)