Hot Dip Galvanized Bolt Or Screw-On Insulator 4-1/4" Clevis
Item #:
619292
Cat #:
365
UPC:
78632326550
Sign In or Register to view pricing and more.
Documents & Guides
Hot Dip Galvanized Bolt Or Screw-On Insulator 4-1/4" Clevis, 3/16" X 1-1/2" With 2-1/4" Porcelain Insulator. Bolt Hole Is 5/8" Diameter
Overview
Hot Dip Galvanized Bolt Or Screw-On Insulator 4-1/4" Clevis, 3/16" X 1-1/2" With 2-1/4" Porcelain Insulator. Bolt Hole Is 5/8" Diameter
Also known as: 78632326550, 365, Service bolt, Secondary Racks, Bolt on insulator, Pipe bob
Specifications
Type: | Bolt - On, Wireholder, Insulated |
Width: | 1 1/2 in |
Diameter: | 5/8 in |
Material: | Porcelain |
Length: | 4 1/4 in |
Type: | Bolt - On, Wireholder, Insulated |
Diameter: | 5/8 in |
Length: | 4 1/4 in |
Width: | 1 1/2 in |
Material: | Porcelain |
Customer Reviews
No reviews for this product
(0)