Universal Pipe Support, Length: 10", Mast Size: 1-1/4 to 3", Steel
Item #:
11765
Cat #:
615
UPC:
018997006158
Sign In or Register to view pricing and more.
Overview
Universal Pipe Support, Length: 10 Inch, Mast Size: 1-1/4 to 3 Inch, Steel
Universal pipe support with 10" long bolt with 1/2" thread. Fits mast size 1-1/4" to 3".
Also known as: 018997006158, 615
Specifications
Diameter: | 1 1/4 in, 3 in |
Material: | Steel |
Diameter: | 1 1/4 in, 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)