Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Univ Reinforced
Item #:
31845
Cat #:
6912
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced
Overview
Pipe Mounting Wireholder, Pipe Size: 1-1/4"-2-1/2", Universal Reinforced
Insulated Wireholder, Pipe Mount Type, Reinforced Porcelain Insulator, Hot Dipped Galvanized Steel Hardware, Pipe Range: 1-1/4" - 2-1/2".
Also known as: 6912, mouse trap, P knob, Mast pipe clamp, Strike, pipe robert II, 2" clamp bob, bob, point of attachment, johnny ball, mast knob, Strike Knob, PIPE SUPPORT CLAMP, CYCLOPS CLAMP
Specifications
Type: | Pipe Mount, Wireholder, Insulated, Reinforced |
Diameter: | 1 1/2 in, 1 1/4 in, 2 in, 2 1/2 in |
Material: | Porcelain, Steel |
Type: | Pipe Mount, Wireholder, Insulated, Reinforced |
Material: | Porcelain, Steel |
Diameter: | 1 1/2 in, 1 1/4 in, 2 in, 2 1/2 in |
Customer Reviews
No reviews for this product
(0)