BX MCAL142SOLBLUWHTWGFA1000RL 14/2

Item #: 593505
Cat #: MCAL142SOLBLUWHTWGFA1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX MCAL142SOLBLUWHTWGFA1000RL 14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLU/WHT 1000FT

Overview

BX MCAL142SOLBLUWHTWGFA1000RL 14/2 MC-AL SOLID RED FIRE ALARM CABLE PLENUM RATED COLOR CODE BLU/WHT 1000FT
Also known as: MCAL142SOLBLUWHTWGFA1000RL

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Color: Blue/White
Jacket: Aluminum
Volts AC: 600
Gauge: 14
Stranding: Solid
Package Type: Reel
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14
Package Type: Reel
Length: 1000 ft
Color: Blue/White
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)