MC Cable, Aluminum Flex, 12/2 (BLU/WHT) w/Ground, Stranded, 250'

Item #: 587887
Cat #: MCAL122STRBLUWHTWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Blue & White, 250 Foot Coil

Overview

MC Cable, Aluminum Flex, (2) 12 AWG Stranded Copper w/Ground, Blue & White, 250 Foot Coil
Also known as: MCAL122STRBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Package Type: Coil
Length: 250 ft
Gauge: 12
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Package Type: Coil

Customer Reviews

No reviews for this product
(0)