MC Cable, Aluminum Flex, (4) 500 Str Alum w/ Ground
Item #:
164472
Cat #:
MCAL5005005005002/0STRWG
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 500 MCM Stranded Aluminum with 2/0 AWG Ground
Overview
MC Cable, Aluminum Flex, (4) 500 MCM Stranded Aluminum with 2/0 AWG Ground
Southwire AlumaFlex TM Type MC Cable with triple E TM Aluminum Alloy is constructed with Type THHN/THWN-2 conductors rated 90 o C dry, and a bare equipment grounding conductor. Conductors are AlumaFlex TM AA-8000 series aluminum alloy compact stranded. A binder tape is wrapped over the conductors. Aluminum interlocking armor is applied over the assembly.
Also known as: MCAL5005005005002/0STRWG
Specifications
Length: | 500 ft |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Length: | 500 ft |
Jacket: | Aluminum |
Conductors: | 4 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)