8/4 w/Ground, MC, Aluminum Armor, Stranded, 1000'
Item #:
395504
Cat #:
MCAL84STRWG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
8/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000' Reel. Wire Colors (120 Volt): White, Blue, Red, Black, Green. O.D.: .645"
Overview
8/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Stranded, 1000' Reel. Wire Colors (120 Volt): White, Blue, Red, Black, Green. O.D.: .645"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL84STRWG1000RL
Specifications
Length: | 1000 ft |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 1000 ft |
Jacket: | Aluminum |
Conductors: | 4 |
Stranding: | Stranded |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)