HCF90-12/3

Item #: 146235
Cat #: ACHCFSTL123SOL1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BX ACHCFSTL123SOL1000RL HCF90-12/3

Overview

BX ACHCFSTL123SOL1000RL HCF90-12/3
Also known as: ACHCFSTL123SOL1000RL

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)