Armored Health Care Facilities Stat Cable
13 Found
AFC Cable Systems
12-2 MC-STAT BE/WE/GN 250FT COIL
Item #: 1130098
CAT #: 7504-42-05
UPC: 077680254788
Sign In or Register to view pricing and more.
AFC Cable Systems
12/2 Aluminum Armored Cable, Solid Copper, MC-Stat Lite 250'
Item #: 343935
CAT #: 5804-42-00
UPC:
Sign In or Register to view pricing and more.
Nutone
Bower Wheel, 6-1/8" x 2", Includes Compression Ring/Nut
Item #: 993139
CAT #: NT5901A000
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT RD/WE/GN 250FT COIL
Item #: 1130103
CAT #: 7504-42-04
UPC: 077680254771
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT LITE BE WE GN 250' COIL
Item #: 343940
CAT #: 5804-42-05
UPC: 077680258885
Sign In or Register to view pricing and more.
AFC Cable Systems
12-3/12-3/12-1/10-1 MC-STAT
Item #: 722391
CAT #: 7305-60-00
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT LITE BE WE GN 1000' REEL
Item #: 343934
CAT #: 5804-60-05
UPC: 077680258946
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT BN/GY/GN 250FT COIL
Item #: 1131943
CAT #: 7504-42-01
UPC: 077680254740
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT LITE YW GY GN 250FT COIL
Item #: 1307430
CAT #: 5804-42-03
UPC: 077680258861
Sign In or Register to view pricing and more.
AFC Cable Systems
12/2 MC-STAT 1000FT
Item #: 742059
CAT #: 7504-60-00
UPC: 077680254795
Sign In or Register to view pricing and more.
AFC Cable Systems
12/3 Aluminum Armored Cable MC-Stat Lite 250'
Item #: 390498
CAT #: 5805-42-00
UPC: 077680259011
Sign In or Register to view pricing and more.
Belden
RG6U PVC 6OAL
Item #: 408993
CAT #: 9116-010-1000
UPC:
Sign In or Register to view pricing and more.
Candela
40W 2G11 22.5"
Item #: 525170
CAT #: F40/30BX/SPX41
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT BE/WE/GN 250FT COIL
12-2 MC-STAT BE/WE/GN 250FT COIL
Item #: 1130098
CAT #: 7504-42-05
UPC: 077680254788
Sign In or Register to view pricing and more.
AFC Cable Systems
12/2 Aluminum Armored Cable, Solid Copper, MC-Stat Lite 250'
12/2 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Lite, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Black, White. O.D.: .523"
Item #: 343935
CAT #: 5804-42-00
UPC:
Sign In or Register to view pricing and more.
Nutone
Bower Wheel, 6-1/8" x 2", Includes Compression Ring/Nut
Bower Wheel, 6-1/8 Inch x 2 Inch, Includes Compression Ring/Nut
Item #: 993139
CAT #: NT5901A000
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT RD/WE/GN 250FT COIL
12-2 MC-STAT RD/WE/GN 250FT COIL
Item #: 1130103
CAT #: 7504-42-04
UPC: 077680254771
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT LITE BE WE GN 250' COIL
12-2 MC-STAT LITE BE WE GN 250'
Item #: 343940
CAT #: 5804-42-05
UPC: 077680258885
Sign In or Register to view pricing and more.
AFC Cable Systems
12-3/12-3/12-1/10-1 MC-STAT
AFC 7305-42-00
Item #: 722391
CAT #: 7305-60-00
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT LITE BE WE GN 1000' REEL
12-2 MC-STAT LITE BE WE GN 1000'
Item #: 343934
CAT #: 5804-60-05
UPC: 077680258946
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT BN/GY/GN 250FT COIL
12-2 MC-STAT BN/GY/GN 250FT COIL
Item #: 1131943
CAT #: 7504-42-01
UPC: 077680254740
Sign In or Register to view pricing and more.
AFC Cable Systems
12-2 MC-STAT LITE YW GY GN 250FT COIL
12-2 MC-STAT LITE YW GY GN 250FT COIL
Item #: 1307430
CAT #: 5804-42-03
UPC: 077680258861
Sign In or Register to view pricing and more.
AFC Cable Systems
12/2 MC-STAT 1000FT
12/2 MC-STAT 1000FT REEL BLK/WHT/GRN
Item #: 742059
CAT #: 7504-60-00
UPC: 077680254795
Sign In or Register to view pricing and more.
AFC Cable Systems
12/3 Aluminum Armored Cable MC-Stat Lite 250'
12/3 Copper Conductors with (1) Ground, 120/208V, Aluminum Armored Cable, Solid, 250 ft. Coil. Healthcare Cable. Wire Colors: Red, Black, White, Green. O.D.: .565"
Item #: 390498
CAT #: 5805-42-00
UPC: 077680259011
Sign In or Register to view pricing and more.
Belden
RG6U PVC 6OAL
BLW 9116-010-1000 RG6U PVC 6OAL
Item #: 408993
CAT #: 9116-010-1000
UPC:
Sign In or Register to view pricing and more.
Candela
40W 2G11 22.5"
CDE F40/30BX/SPX41 40W 2G11 22.5" MOL RS/IS
Item #: 525170
CAT #: F40/30BX/SPX41
UPC:
Sign In or Register to view pricing and more.