MC Cable, Steel Flex, 12/2 Solid w/Ground, Blue/White, 250'

Item #: 146075
Cat #: MCSTL122SOLBLUWHTWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors: Blue,White, Green. O.D.: .495"

Overview

Metal Clad Cable, 12/2 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors: Blue,White, Green. O.D.: .495"
Also known as: MCSTL122SOLBLUWHTWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Color: Blue/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12
Color: Blue/White
Stranding: Solid

Customer Reviews

No reviews for this product
(0)