Stranded Conductor Steel Armored Cable

36 Found
AFC Cable Systems

16-4 BK RD BE WE BARE MC GLIDE FACC MC/FPLP RED STEE

Item #: 2031816
CAT #: SF13R42-00
UPC: 077680368799
Sign In or Register to view pricing and more.
AFC Cable Systems

16-2 (1TSP) BK WE MC GLIDE FACC FPLP RED STEEL ARMOR

Item #: 2030438
CAT #: SF60R42-00
UPC: 077680368928
Sign In or Register to view pricing and more.
AFC Cable Systems

12-3 MC GLIDE BLUE ARMOR STEEL BN OE GY GN 250FT

Item #: 1921724
CAT #: S005B42T01
UPC: 077680356062
Sign In or Register to view pricing and more.
AFC Cable Systems

16-2 BK WE BARE MC GLIDE FACC MC/FPLP RED STEEL ARMO

Item #: 2030350
CAT #: SF10R60-00
UPC: 077680368775
Sign In or Register to view pricing and more.
AFC Cable Systems

16-2 (1TSP) BK WE MC GLIDE FACC FPLP RED STEEL ARMOR

Item #: 2030437
CAT #: SF60R60-00
UPC: 077680368935
Sign In or Register to view pricing and more.
AFC Cable Systems

16-4 BK RD BE WE BARE MC GLIDE FACC MC/FPLP RED STEE

Item #: 2030424
CAT #: SF13R60-00
UPC: 077680368805
Sign In or Register to view pricing and more.
Multiple

MC Cable, Steel Flex, 12/3, Stranded, Copper, 250' Coil

Item #: 395388
CAT #: MCSTL123STRWG250CL
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

14-4 BK RD BE WE GN MC GLIDE FACC MC/FPLP RED STEEL

Item #: 2031817
CAT #: SF37R60-00
UPC: 077680368904
Sign In or Register to view pricing and more.
AFC Cable Systems

12-2 BK WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT

Item #: 2052621
CAT #: SF35R60-00
UPC: 077680368874
Sign In or Register to view pricing and more.
AFC Cable Systems

12-2 MC TUFF STRANDED 250' COIL

Item #: 632277
CAT #: 1758B42T00
UPC:
Sign In or Register to view pricing and more.
Multiple

MC-STL-12/2

Item #: 395386
CAT #: MCSTL122STRWG250CL
UPC:
Sign In or Register to view pricing and more.
Multiple

MCSTL82STRWG500RL

Item #: 395306
CAT #: MCSTL82STRWG500RL
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

ACS 3607-42-700 10-2/10-2/10-1

Item #: 2000649
CAT #: 3607-42-700
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

12/3 Solid 600V Steel Armor 250'

Item #: 206053
CAT #: 1705B42T00
UPC:
Sign In or Register to view pricing and more.
Multiple

MCSTL84STRWG

Item #: 145992
CAT #: MCSTL84STRWG
UPC: 980100346201
Sign In or Register to view pricing and more.
AFC Cable Systems

12-3MCTUFF STRANDED BN OE GY GN 250'COIL

Item #: 632280
CAT #: 1759B42T01
UPC: 077680200693
Sign In or Register to view pricing and more.
AFC Cable Systems

16-4 BK RD BE WE BARE MC GLIDE FACC MC/FPLP RED STEE

16-4 BK RD BE WE BARE MC GLIDE FACC MC/FPLP RED STEEL ARMOR 250FT COIL
Item #: 2031816
CAT #: SF13R42-00
UPC: 077680368799
Sign In or Register to view pricing and more.
AFC Cable Systems

16-2 (1TSP) BK WE MC GLIDE FACC FPLP RED STEEL ARMOR

16-2 (1TSP) BK WE MC GLIDE FACC FPLP RED STEEL ARMOR 250FT COIL
Item #: 2030438
CAT #: SF60R42-00
UPC: 077680368928
Sign In or Register to view pricing and more.
AFC Cable Systems

12-3 MC GLIDE BLUE ARMOR STEEL BN OE GY GN 250FT

12-3 MC GLIDE BLUE ARMOR STEEL BN OE GY GN 250FT COIL
Item #: 1921724
CAT #: S005B42T01
UPC: 077680356062
Sign In or Register to view pricing and more.
AFC Cable Systems

16-2 BK WE BARE MC GLIDE FACC MC/FPLP RED STEEL ARMO

16-2 BK WE BARE MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT REEL
Item #: 2030350
CAT #: SF10R60-00
UPC: 077680368775
Sign In or Register to view pricing and more.
AFC Cable Systems

16-2 (1TSP) BK WE MC GLIDE FACC FPLP RED STEEL ARMOR

16-2 (1TSP) BK WE MC GLIDE FACC FPLP RED STEEL ARMOR 1000FT REEL
Item #: 2030437
CAT #: SF60R60-00
UPC: 077680368935
Sign In or Register to view pricing and more.
AFC Cable Systems

16-4 BK RD BE WE BARE MC GLIDE FACC MC/FPLP RED STEE

16-4 BK RD BE WE BARE MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT REEL
Item #: 2030424
CAT #: SF13R60-00
UPC: 077680368805
Sign In or Register to view pricing and more.
Multiple

MC Cable, Steel Flex, 12/3, Stranded, Copper, 250' Coil

Armored Cable - Steel, Type MC, 12 AWG, 3 Conductors, Stranded, Copper, 12 AWG (solid green) Ground, 250' Coil
Item #: 395388
CAT #: MCSTL123STRWG250CL
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

14-4 BK RD BE WE GN MC GLIDE FACC MC/FPLP RED STEEL

14-4 BK RD BE WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT REEL
Item #: 2031817
CAT #: SF37R60-00
UPC: 077680368904
Sign In or Register to view pricing and more.
AFC Cable Systems

12-2 BK WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT

12-2 BK WE GN MC GLIDE FACC MC/FPLP RED STEEL ARMOR 1000FT REEL
Item #: 2052621
CAT #: SF35R60-00
UPC: 077680368874
Sign In or Register to view pricing and more.
AFC Cable Systems

12-2 MC TUFF STRANDED 250' COIL

12/2 MC STL STR X250FT 120V COLORS
Item #: 632277
CAT #: 1758B42T00
UPC:
Sign In or Register to view pricing and more.
Multiple

MC-STL-12/2

BX MCSTL122STRWG250CL MC-STL-12/2
Item #: 395386
CAT #: MCSTL122STRWG250CL
UPC:
Sign In or Register to view pricing and more.
Multiple

MCSTL82STRWG500RL

BX MCSTL82STRWG500RL
Item #: 395306
CAT #: MCSTL82STRWG500RL
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

ACS 3607-42-700 10-2/10-2/10-1

10-2/10-2/10-1 MC-PLUS LITE BK RD WE/BK WE/RD GN 250FT COIL
Item #: 2000649
CAT #: 3607-42-700
UPC:
Sign In or Register to view pricing and more.
AFC Cable Systems

12/3 Solid 600V Steel Armor 250'

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Black, White, Red. Green. O.D.: .530"
Item #: 206053
CAT #: 1705B42T00
UPC:
Sign In or Register to view pricing and more.
Multiple

MCSTL84STRWG

BX MCSTL84STRWG
Item #: 145992
CAT #: MCSTL84STRWG
UPC: 980100346201
Sign In or Register to view pricing and more.
AFC Cable Systems

12-3MCTUFF STRANDED BN OE GY GN 250'COIL

MC TUFF Type MC Cable, Traditional Lightweight, With Ground And Neutral, 3 Conductors, 12 AWG Conductor And Ground, Stranded Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 408Y/277V: Brown, Orange, Gray, Green, 250 FT Coil, Weight: 191 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified
Item #: 632280
CAT #: 1759B42T01
UPC: 077680200693
Sign In or Register to view pricing and more.
Page 1 of 3
36 Items found