Metallic Armored Cable Whips
32 Found
Bergen
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector
Item #: 1334777
CAT #: BFW1836S
UPC: 752560310005
Sign In or Register to view pricing and more.
EPCO
AC WHIP; 6FT, 3/4,
Item #: 233086
CAT #: ACWNM863-1RA
UPC: 780321112087
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8"X6'14-3SOL BK WE GN WHIP 30PCS/CTN
Item #: 339335
CAT #: 4502-21
UPC: 077680165732
Sign In or Register to view pricing and more.
Southwire
3/4IN LIQUAFLEX WHIP 8/2 RED/BLK W/#10 GRN 6FT 1 EA
Item #: 1283398
CAT #: 55189307
UPC: 032886895692
Sign In or Register to view pricing and more.
AFC Cable Systems
Metallic Whip, 14/3 AWG Solid, 3/8" Flex, 6' Long, 100 Pack
Item #: 339334
CAT #: 4502-30
UPC: 077680165756
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8X6'14-4SOL BK RD WE GN WHIP 30PCS/CTN
Item #: 394920
CAT #: 4503-21
UPC:
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector
Item #: 1334778
CAT #: BFW1846S
UPC: 752560310012
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector
Item #: 1234457
CAT #: BFW1856S
UPC: 752560310029
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8"X6'14-3STR BK WE GN WHIP 100PCS/BRRL
Item #: 360967
CAT #: 4602-30
UPC: 077680166067
Sign In or Register to view pricing and more.
AFC Cable Systems
12/3 3/8X6 FIXTURE WHIP
Item #: 750852
CAT #: 4579-21
UPC: 077680165961
Sign In or Register to view pricing and more.
EPCO
FW 3-14 AWG ST BLWGRN
Item #: 398092
CAT #: EPW1463
UPC: 780321103078
Sign In or Register to view pricing and more.
EPCO
Metallic Whip, 14/3 AWG Solid, 3/8" Flex, 6' Long
Item #: 57370
CAT #: EPW1463S
UPC: 780321103344
Sign In or Register to view pricing and more.
EPCO
14AWG SOL 3C 16/2 IC (ILLUM CNTRL) 6FT FIXTURE WHIP
Item #: 1160810
CAT #: EPW1463S-1/2-IC
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting
6FT 4CABLE FLEX ASSEMBLY FOR WF SERIES RECESS DOW
Item #: 1051808
CAT #: WFEXC6U
UPC: 190887488500
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8"X6'18-4SOL BK RD WE GN WHP 100PCS/BL
Item #: 361207
CAT #: 4523-30
UPC: 077680165916
Sign In or Register to view pricing and more.
EPCO
Metallic Whip, 14/4 AWG Solid, 3/8" Flex, 6' Long
Item #: 119519
CAT #: EPW1464S
UPC: 780321103351
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector
Steel Fixture Whip, 6', 18/3 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1334777
CAT #: BFW1836S
UPC: 752560310005
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
EPCO
AC WHIP; 6FT, 3/4,
EPC ACWNM863-1RA AC WHIP; 6FT, 3/4,
Item #: 233086
CAT #: ACWNM863-1RA
UPC: 780321112087
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8"X6'14-3SOL BK WE GN WHIP 30PCS/CTN
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 2 Conductors, 14 AWG. Solid Copper 30 Units per Package
Item #: 339335
CAT #: 4502-21
UPC: 077680165732
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Southwire
3/4IN LIQUAFLEX WHIP 8/2 RED/BLK W/#10 GRN 6FT 1 EA
3/4IN LIQUAFLEX WHIP 8/2 RED/BLK W/#10 GRN 6FT 1 EA
Item #: 1283398
CAT #: 55189307
UPC: 032886895692
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
AFC Cable Systems
Metallic Whip, 14/3 AWG Solid, 3/8" Flex, 6' Long, 100 Pack
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts, 100 Pack
Item #: 339334
CAT #: 4502-30
UPC: 077680165756
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8X6'14-4SOL BK RD WE GN WHIP 30PCS/CTN
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 4 Conductors, 14 AWG. Solid Copper 30 Units per Package
Item #: 394920
CAT #: 4503-21
UPC:
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector
Steel Fixture Whip, 6', 18/4 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1334778
CAT #: BFW1846S
UPC: 752560310012
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Bergen
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector
Steel Fixture Whip, 6', 18/5 Solid, Steel, Snap-In Connector, Includes 6 Inch Wire Leads Each End
Item #: 1234457
CAT #: BFW1856S
UPC: 752560310029
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8"X6'14-3STR BK WE GN WHIP 100PCS/BRRL
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 3 Conductors, 14 AWG. 100 Stranded Copper Units per Package
Item #: 360967
CAT #: 4602-30
UPC: 077680166067
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
AFC Cable Systems
12/3 3/8X6 FIXTURE WHIP
AFC 4579-21 12/3 METAL WHIP 3/8 X 6' WHIP WITH DIE CAST SET SCREW CONNECTORS
Item #: 750852
CAT #: 4579-21
UPC: 077680165961
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
EPCO
FW 3-14 AWG ST BLWGRN
EPCO, Fixture Whip, Stranded Wire, Number Of Conductors: 3, Conductor Size: (3) 14 AWG, Voltage Rating: 120 V, Insulation Material: THHN, Color: Black,White,Green, Length: 6 FT, Conduit Size: 3/8 IN, Includes: Die Cast Screw-In Connectors
Item #: 398092
CAT #: EPW1463
UPC: 780321103078
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
EPCO
Metallic Whip, 14/3 AWG Solid, 3/8" Flex, 6' Long
Metallic Fixture Whip, Snap-In, Length: 6 ft, 3-Wire, 14 AWG Solid Wire, THHN, Color: Black, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Item #: 57370
CAT #: EPW1463S
UPC: 780321103344
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
EPCO
14AWG SOL 3C 16/2 IC (ILLUM CNTRL) 6FT FIXTURE WHIP
14AWG SOL 3C 16/2 IC (ILLUM CNTRL) 6FT FIXTURE WHIP
Item #: 1160810
CAT #: EPW1463S-1/2-IC
UPC:
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
Lithonia Lighting
6FT 4CABLE FLEX ASSEMBLY FOR WF SERIES RECESS DOW
LIT WFEXC6U 6'WF EXT CABLE
Item #: 1051808
CAT #: WFEXC6U
UPC: 190887488500
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
AFC Cable Systems
3/8"X6'18-4SOL BK RD WE GN WHP 100PCS/BL
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 4 Conductors, 18 AWG. Solid Copper 100 Units per Package
Item #: 361207
CAT #: 4523-30
UPC: 077680165916
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.
EPCO
Metallic Whip, 14/4 AWG Solid, 3/8" Flex, 6' Long
Metallic Fixture Whip, Snap-In, Length: 6 ft, 4-Wire, 14 AWG Solid Wire, THHN, Color: Black, Red, White & Green, 3/8" Flexible Steel Conduit, Connectors: (2) Straight, Screw-In w/Locknuts.
Item #: 119519
CAT #: EPW1464S
UPC: 780321103351
Category:
Metallic Armored Cable Whips
Sign In or Register to view pricing and more.