BARESD27STR3500RL

Item #: 395444
Cat #: BARESD27STR3500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP BARESD27STR3500RL

Overview

COP BARESD27STR3500RL
Also known as: BARESD27STR3500RL

Specifications

Length: 3500 ft
Gauge: 2
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Length: 3500 ft
Conductors: 1
Stranding: Stranded
Gauge: 2
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)