16 AWG TFFN, Yellow, 500'

Item #: 203759
Cat #: TFFN16STRYEL500RL
UPC: 980100227357
Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow, 500 ft. Spool.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100227357, TFFN16STRYEL500RL

Specifications

Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Volts AC: 600
Gauge: 16
Color: Yellow
Package Type: Reel
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)