Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 500 ft. Spool.
Overview
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Red, 500 ft. Spool.
TFFN wire, or Thermoplastic Flexible Fixture Nylon wire , is a building wire with the same applications as THHN Wire. This wire is also made of thermoplastic materials. It is highly flexible but available in a smaller gauge range. TFFN wire is also classified as a fixture wire. It may also be rated as TFN wire.
Also known as: 980100226206, TFFN18STRRED500RL
Specifications
Color: | Red |
Gauge: | 18 |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | Nylon |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Red |
Length: | 500 ft |
Volts AC: | 600 |
Jacket: | Nylon |
Package Type: | Reel |
Gauge: | 18 |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)