1/0 AWG THHN/THWN-2 Stranded Copper, Blue, 1000'
Item #:
394347
Cat #:
THHN1/0STRBLU1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1/0 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue, 1000 ft. Reel.
Overview
1/0 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN1/0STRBLU1000RL
Specifications
Color: | Blue |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 1/0 |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Blue |
Jacket: | PVC |
Gauge: | 1/0 |
Conductors: | 1 |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)