1/0 AWG THHN/THWN-2 Stranded Copper, White, 500'

Item #: 394333
Cat #: THHN1/0STRWHT500RL
UPC: 980100221508
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, White, 500 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1/0 AWG, Copper, Stranded, White, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100221508, THHN1/0STRWHT500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Gauge: 1/0
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Color: White
Conductors: 1
Package Type: Reel
Jacket: PVC
Gauge: 1/0
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)