10 AWG THHN/THWN-2 Stranded Copper, Green, 2500'

Item #: 68529
Cat #: THHN10STRGRN2500RL
UPC: 048243230426
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Green, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243230426, THHN10STRGRN2500RL

Specifications

Gauge: 10
Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)