12 AWG THHN/THWN-2 Stranded Copper, Red/Brown Stripe, 500'

Item #: 395507
Cat #: THHN12STRREDBRN500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red/Brown, 500 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Red/Brown, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRREDBRN500RL

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Red/Brown
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Red/Brown
Package Type: Reel
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)