Sign In or Register to view pricing and more.
Documents & Guides
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.
Overview
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58118701
Specifications
Type: | Parallel |
Gauge: | 12 |
Jacket: | PVC |
Length: | 3000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 7 |
Stranding: | Stranded |
Type: | Parallel |
Jacket: | PVC |
Material: | Copper |
Conductors: | 7 |
Gauge: | 12 |
Length: | 3000 ft |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)