2 AWG THHN/THWN-2 Stranded Copper, Red, Cut to Length

Item #: 1259519
Cat #: THHN2STRRED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, Cut to Length

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN2STRRED-CUT

Specifications

Color: Red
Jacket: PVC
Material: Copper
Length: Cut to Length
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Gauge: 2
Conductors: 1
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)