THW2/0STRBLK500RL

Item #: 258979
Cat #: THW2/0STRBLK500RL
UPC: 980100218355
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW2/0STRBLK500RL

Overview

COP THW2/0STRBLK500RL
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100218355, THW2/0STRBLK500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Gauge: 2/0
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)