Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP THW2/0STRYEL500RL
Overview
COP THW2/0STRYEL500RL
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100119522, THW2/0STRYEL500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Gauge: | 2/0 |
Volts AC: | 600 |
Conductors: | 1 |
Color: | Yellow |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Color: | Yellow |
Package Type: | Reel |
Jacket: | PVC |
Gauge: | 2/0 |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)