THW, 8 AWG, Stranded, Green, 1000'
Item #:
391644
Cat #:
THW8STRGRN1000RL
UPC:
980100216160
Sign In or Register to view pricing and more.
Documents & Guides
THW, 8 AWG, Stranded, Green, 1000'
Overview
THW, 8 AWG, Stranded, Green, 1000'
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100216160, THW8STRGRN1000RL
Specifications
Color: | Green |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Green |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 8 |
Package Type: | Reel |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)