2/0 AWG XHHW Stranded Aluminum, Gray, Cut to Length

Item #: 1288272
Cat #: XHHW2/0STRGRY-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG XHHW Stranded Aluminum, Gray, Cut to Length

Overview

2/0 AWG XHHW Stranded Aluminum, Gray, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2/0STRGRY-CUT

Specifications

Color: Gray
Length: Cut to Length
Gauge: 2/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Gray
Gauge: 2/0
Conductors: 1
Jacket: XLPE
Length: Cut to Length
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)