350 XHHW Stranded Aluminum, Brown, Cut to Length

Item #: 1288238
Cat #: XHHW350STRBRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type XHHW, 350 MCM, Aluminum, Stranded, Brown, Cut to Length

Overview

Type XHHW, 350 MCM, Aluminum, Stranded, Brown, Cut to Length
Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.
Also known as: XHHW350STRBRN-CUT

Specifications

Color: Brown
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 350
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Brown
Volts AC: 600
Gauge: 350
Jacket: XLPE
Length: Cut to Length
Conductors: 1
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)