4/0 XHHW Stranded Aluminum, Red, Cut to Length

Item #: 1288276
Cat #: XHHW4/0STRRED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Type XHHW, 4/0 AWG, Aluminum, Stranded, Red, Cut to Length

Overview

Type XHHW, 4/0 AWG, Aluminum, Stranded, Red, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4/0STRRED-CUT

Specifications

Color: Red
Gauge: 4/0
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Red
Length: Cut to Length
Conductors: 1
Stranding: Stranded
Gauge: 4/0
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)