2 XHHW-2 Stranded Copper Black 2500'

Item #: 146323
Cat #: XHHW2STRBLK2500RL
UPC: 980100241841
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel

Overview

2 AWG, XHHW-2, Stranded Copper, 600V, Black, 2500 Foot Reel
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: 980100241841, XHHW2STRBLK2500RL

Specifications

Length: 2500 ft
Material: Copper
Color: Black
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)