2 AWG XHHW Stranded Copper, Orange, Cut to Length

Item #: 1310112
Cat #: XHHW2STRORN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG XHHW Stranded Copper, Orange, Cut to Length

Overview

2 AWG XHHW Stranded Copper, Orange, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW2STRORN-CUT

Specifications

Color: Orange
Material: Copper
Length: Cut to Length
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Orange
Length: Cut to Length
Volts AC: 600
Jacket: XLPE
Material: Copper
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)