3 AWG XHHW Stranded Copper, Black, Cut to Length

Item #: 738843
Cat #: XHHW3STRBLK-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, XHHW-2, Stranded Copper, 600V, Black, Cut to Length

Overview

3 AWG, XHHW-2, Stranded Copper, 600V, Black, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW3STRBLK-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Gauge: 3
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Length: Cut to Length
Volts AC: 600
Jacket: XLPE
Color: Black
Gauge: 3
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)