350 XHHW Stranded Copper, Brown, Cut to Length

Item #: 1310066
Cat #: XHHW350STRBRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
350 XHHW Stranded Copper, Brown, Cut to Length

Overview

350 XHHW Stranded Copper, Brown, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW350STRBRN-CUT

Specifications

Color: Brown
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE
Stranding: Stranded
Color: Brown
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Material: Copper
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)