350 MCM XHHW Stranded Copper, Black

Item #: 788469
Cat #: XH350BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
350 MCM XHHW Stranded Copper, Black

Overview

350 MCM XHHW Stranded Copper, Black
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XH350BK

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE
Stranding: Stranded
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Color: Black
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)