500 XHHW Stranded Copper, Green, Cut to Length

Item #: 1310199
Cat #: XHHW500STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 XHHW Stranded Copper, Green, Cut to Length

Overview

500 XHHW Stranded Copper, Green, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW500STRGRN-CUT

Specifications

Color: Green
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Color: Green
Length: Cut to Length
Conductors: 1
Gauge: 500
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)