500 XHHW Stranded Copper, Red, Cut to Length

Item #: 1337479
Cat #: XHHW500STRRED-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
500 XHHW Stranded Copper, Red, Cut to Length

Overview

500 XHHW Stranded Copper, Red, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW500STRRED-CUT

Specifications

Color: Red
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500
Stranding: Stranded
Color: Red
Length: Cut to Length
Conductors: 1
Gauge: 500
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)