600 MCM XHHW Stranded Aluminum, Green, Cut to Length

Item #: 1288219
Cat #: XHHW600STRGRN-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Green, Cut to Length

Overview

Building Wire, Type XHHW, 600 MCM, Aluminum, Stranded, Green, Cut to Length
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRGRN-CUT

Specifications

Gauge: 600
Color: Green
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 600
Length: Cut to Length
Conductors: 1
Stranding: Stranded
Color: Green
Volts AC: 600
Jacket: XLPE

Customer Reviews

No reviews for this product
(0)