750 XHHW Stranded Copper, Brown, 500'

Item #: 686435
Cat #: XHHW750STRBRN500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
750 XHHW Stranded Copper, Brown, 500'

Overview

750 XHHW Stranded Copper, Brown, 500'
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW750STRBRN500RL

Specifications

Gauge: 750
Color: Brown
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 750
Length: 500 ft
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)