8 AWG XHHW Stranded Copper, Green, 5000'

Item #: 433866
Cat #: XHHW8STRGRN5000RL
UPC: 980100240783
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel

Overview

8 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100240783, XHHW8STRGRN5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)