10/2 Indoor Low Voltage Cable White 1000'
Item #:
46981
Cat #:
9473-15
UPC:
785652947353
Sign In or Register to view pricing and more.
Documents & Guides
10/2 Indoor Low Voltage Cable White 1000'(2) 10 AWG Conductors, Standed Copper, White, 24V, 1000 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Overview
10/2 Indoor Low Voltage Cable White 1000'(2) 10 AWG Conductors, Standed Copper, White, 24V, 1000 ft. Spool. For use with: Ambiance® LX Lighting System and Socket Placement every 2". Maximum Wattage per Length: 300 Watt @ 12V or 500 Watt @ 24V.
Also known as: 785652947353, 9473-15
Specifications
Gauge: | 10 |
Conductors: | 2 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | White |
Volts AC: | 24 |
Gauge: | 10 |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 24 |
Conductors: | 2 |
Jacket: | PVC |
Color: | White |
Customer Reviews
No reviews for this product
(0)