10/2 Low Voltage Cable, Black, Cut to Length

Item #: 1294011
Cat #: LVDB102-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 10 AWG Conductors, Standed Copper, Black, 150V, Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial, Master Reel, Cut to Length

Overview

(2) 10 AWG Conductors, Standed Copper, Black, 150V, Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial, Master Reel, Cut to Length
Also known as: LVDB102-CUT

Specifications

Gauge: 10
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 10
Jacket: PVC
Color: Black
Conductors: 2
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)