10/3 NM-B Solid Copper Orange, Cut to Length

Item #: 1259502
Cat #: RMX103WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Cut to Length Orange, Non-Metallic Sheathed Cable

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Cut to Length Orange, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: RMX103WG-CUT

Specifications

Gauge: 10
Conductors: 3
Color: Orange
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Gauge: 10
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 3
Jacket: PVC
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)