NM-B Cable, 6/2 WG, Copper, Black/Red, Cut to Length

Item #: 1370265
Cat #: RMX62BLKREDWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
NM-B Cable, 6/2 WG, Copper, Black/Red, Cut to Length

Overview

NM-B Cable, 6/2 WG, Copper, Black/Red, Cut to Length
Also known as: RMX62BLKREDWG-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 6
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 6
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)