NM-B - 8/3 Stranded Copper, Cut to Length

Item #: 1259736
Cat #: RMX83WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, Cut to Length, Non-Metallic Sheathed Cable

Overview

(3) 8 AWG Conductors and (1) 10 AWG Ground, NM-B, Stranded Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Black, Cut to Length, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: RMX83WG-CUT

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 8
Conductors: 3
Material: Copper
Length: Cut to Length
Gauge: 8
Jacket: PVC
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)