NM-B - 12/3 Solid Copper Yellow, Cut to Length

Item #: 1283402
Cat #: RMX123WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic Sheathed Cable, (3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, Cut to Length

Overview

Non-Metallic Sheathed Cable, (3) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, Cut to Length
Type NM-B ( Non-Metallic Sheathed Cable ) is commonly used for residential wiring of luminaries, devices and appliances.
Also known as: RMX123WG-CUT

Specifications

Conductors: 3
Gauge: 12
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 3
Jacket: PVC
Length: Cut to Length
Gauge: 12
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)