14/2 UF/NMC Copper Gray, Cut to Length

Item #: 1259490
Cat #: UF142WG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, Cut to Length
Also known as: UF142WG-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 14
Conductors: 2
Material: Copper
Length: Cut to Length
Gauge: 14
Jacket: PVC
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)